Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

16 ga. Steel Cabinet, 48"Wx24"Dx84"H, Double Door, 48" W, 84" H, Wardrobe

  • Zoro #: G0451451
  • Mfr #: WC5-4884
$1,667.99
  • Cabinet Style: Wardrobe
  • Cabinet Strength Rating: Industrial
  • Overall Cabinet Width: 48"
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Greene Manufacturing, Inc. #WC5-4884 Specifications

  • Zoro #: G0451451
  • Mfr #: WC5-4884
  • Cabinet Style: Wardrobe
  • Cabinet Strength Rating: Industrial
  • Overall Cabinet Width: 48"
  • Material: Steel
  • Cabinet Door Type: Standard
  • Gauge: 16 ga.
  • Number of Shelves: 4
  • Overall Cabinet Height: 84"
  • Item: Cabinet,48"Wx24"Dx84"H,Double Door
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

48”W x 24”D x 84”H Dbl door-wardrobe - (1)upper shelf - (3) adj 1/2 shelves - 1/2 hanger rod

Reviews of Greene Manufacturing, Inc. #WC5-4884