Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

16 ga. Steel Cabinet, 60"Wx24"Dx60"H, Double Door, 60" W, 60" H, Wardrobe

  • Zoro #: G0451512
  • Mfr #: WC6-6060
$1,502.11
  • Cabinet Style: Wardrobe
  • Cabinet Strength Rating: Industrial
  • Overall Cabinet Width: 60"
See full product details
This item ships free.

Greene Manufacturing, Inc. #WC6-6060 Specifications

  • Zoro #: G0451512
  • Mfr #: WC6-6060
Cabinet Style: Wardrobe Cabinet Strength Rating: Industrial
Overall Cabinet Width: 60" Material: Steel
Cabinet Door Type: Standard Gauge: 16 ga.
Number of Shelves: 4 Overall Cabinet Height: 60"
Item: Cabinet,60"Wx24"Dx60"H,Double Door Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

60”W x 24”D x 60”H - Double Door cabinet - (1) Fixed Full Width Lower Shelf - 1/2 Width Hanger Rod and Adj. Shelves

Reviews of Greene Manufacturing, Inc. #WC6-6060