Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 2 File Drawer, 32"Wx28"Dx28"H

  • Zoro #: G0486829
  • Mfr #: DT-3228-0002
$1,766.90
  • Item: File Cabinet
  • Width: 32"
  • Material: Steel
See full product details
This item ships free.

Greene Manufacturing, Inc. #DT-3228-0002 Specifications

  • Zoro #: G0486829
  • Mfr #: DT-3228-0002
Item: File Cabinet Width: 32"
Material: Steel Overall Width: 32"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Desk Height - 32"W x 28"D x 28"H Two File Drawer Base Cabinet. 16ga welded steel construction. Ball bearing drawer glides. Recessed aluminum pull handles.

Reviews of Greene Manufacturing, Inc. #DT-3228-0002