Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 2 File Drawer, 48"Wx24"Dx28"H, Overall Width: 48"

  • Zoro #: G0486871
  • Mfr #: DT-4824-0030
$1,897.56
  • Item: File Cabinet
  • Material: Steel
  • Width: 48"
See full product details
This item ships free.

Greene Manufacturing, Inc. #DT-4824-0030 Specifications

  • Zoro #: G0486871
  • Mfr #: DT-4824-0030
Item: File Cabinet Material: Steel
Width: 48" Overall Width: 48"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Desk Height - 48"W x 24"D x 28"H Two File Drawer Base Cabinet. 16ga welded steel construction. Ball bearing drawer glides. Recessed aluminum pull handles.

Reviews of Greene Manufacturing, Inc. #DT-4824-0030