Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 24"Wx24"Dx42"H, 1 Door

  • Zoro #: G0450112
  • Mfr #: WC3-2442V
$1,064.11
  • Overall Cabinet Width: 24"
  • Gauge: 16 ga.
  • Cabinet Door Type: Ventilated
See full product details
This item ships free.

Greene Manufacturing, Inc. #WC3-2442V Specifications

  • Zoro #: G0450112
  • Mfr #: WC3-2442V
Overall Cabinet Width: 24" Gauge: 16 ga.
Cabinet Door Type: Ventilated Cabinet Style: Shelving
Cabinet Strength Rating: Industrial Material: Steel
Overall Cabinet Height: 42" Item: Cabinet,24"Wx24"Dx42"H,1 Door
Number of Shelves: 3 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

24”W x 24”D x 42”H - Single door cabinet - (3) adjustable shelves - Welded 16 Gauge Steel Construction - 3 Point Locking System - 400 Lb Capacity Shelves

Reviews of Greene Manufacturing, Inc. #WC3-2442V