Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 24"Wx24"Dx60"H, 1 Door

  • Zoro #: G0451503
  • Mfr #: WC6-2460V
$1,445.89
  • Number of Shelves: 4
  • Cabinet Door Type: Ventilated
  • Overall Cabinet Height: 60"
See full product details
This item ships free.

Greene Manufacturing, Inc. #WC6-2460V Specifications

  • Zoro #: G0451503
  • Mfr #: WC6-2460V
Number of Shelves: 4 Cabinet Door Type: Ventilated
Overall Cabinet Height: 60" Material: Steel
Item: Cabinet,24"Wx24"Dx60"H,1 Door Gauge: 16 ga.
Cabinet Strength Rating: Industrial Overall Cabinet Width: 24"
Cabinet Style: Wardrobe Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

24”W x 24”D x 60”H - Single Door cabinet - (1) Fixed Full Width Lower Shelf - 1/2 Width Hanger Rod and Adj. Shelves-Vented Door

Reviews of Greene Manufacturing, Inc. #WC6-2460V