Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 24"Wx24"Dx60"H, Single Door

  • Zoro #: G0451147
  • Mfr #: WC5-2460V
$1,445.89
  • Cabinet Style: Wardrobe
  • Cabinet Door Type: Ventilated
  • Number of Shelves: 4
See full product details
This item ships free.

Greene Manufacturing, Inc. #WC5-2460V Specifications

  • Zoro #: G0451147
  • Mfr #: WC5-2460V
Cabinet Style: Wardrobe Cabinet Door Type: Ventilated
Number of Shelves: 4 Material: Steel
Cabinet Strength Rating: Industrial Overall Cabinet Width: 24"
Gauge: 16 ga. Item: Cabinet,24"Wx24"Dx60"H,Single Door
Overall Cabinet Height: 60" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

24”W x 24”D x 60”H - Single Door Vented cabinet - (4) adjustable shelves

Reviews of Greene Manufacturing, Inc. #WC5-2460V