Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 24"Wx24"Dx72"H, 1 Door

  • Zoro #: G0451241
  • Mfr #: WC5-2472
$1,547.33
  • Cabinet Style: Wardrobe
  • Cabinet Door Type: Standard
  • Overall Cabinet Height: 72"
See full product details
This item ships free.

Greene Manufacturing, Inc. #WC5-2472 Specifications

  • Zoro #: G0451241
  • Mfr #: WC5-2472
Cabinet Style: Wardrobe Cabinet Door Type: Standard
Overall Cabinet Height: 72" Item: Cabinet,24"Wx24"Dx72"H,1 Door
Number of Shelves: 4 Cabinet Strength Rating: Industrial
Gauge: 16 ga. Material: Steel
Overall Cabinet Width: 24" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

24”W x 24”D x 72”H - Single Door cabinet - (4) adjustable shelves

Reviews of Greene Manufacturing, Inc. #WC5-2472