Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 24"Wx24"Dx72"H, Double Door

  • Zoro #: G0451768
  • Mfr #: WC6-2472C
$1,708.67
  • Gauge: 16 ga.
  • Overall Cabinet Width: 24"
  • Cabinet Door Type: Clearview
See full product details
This item ships free.

Greene Manufacturing, Inc. #WC6-2472C Specifications

  • Zoro #: G0451768
  • Mfr #: WC6-2472C
Gauge: 16 ga. Overall Cabinet Width: 24"
Cabinet Door Type: Clearview Cabinet Style: Wardrobe
Material: Steel Number of Shelves: 4
Overall Cabinet Height: 72" Item: Cabinet,24"Wx24"Dx72"H,Double Door
Cabinet Strength Rating: Industrial Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

24”W x 24”D x 72”H - Double Door cabinet - (1) Fixed Full Width Lower Shelf - 1/2 Width Hanger Rod and Adj. Shelves-Clear View Door

Reviews of Greene Manufacturing, Inc. #WC6-2472C