Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 24"Wx24"Dx84"H, 1 Door

  • Zoro #: G0450097
  • Mfr #: WC3-2484V
$1,482.11
  • Cabinet Style: Shelving
  • Cabinet Door Type: Ventilated
  • Gauge: 16 ga.
See full product details
This item ships free.

Greene Manufacturing, Inc. #WC3-2484V Specifications

  • Zoro #: G0450097
  • Mfr #: WC3-2484V
Cabinet Style: Shelving Cabinet Door Type: Ventilated
Gauge: 16 ga. Material: Steel
Item: Cabinet,24"Wx24"Dx84"H,1 Door Cabinet Strength Rating: Industrial
Overall Cabinet Height: 84" Number of Shelves: 4
Overall Cabinet Width: 24" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

24”W x 24”D x 84”H - Single door cabinet - (3) adjustable shelves

Reviews of Greene Manufacturing, Inc. #WC3-2484V