Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 36"Wx24"Dx42"H, Double Door

  • Zoro #: G0450727
  • Mfr #: WC4-3642C
$1,480.11
  • Material: Steel
  • Overall Cabinet Width: 36"
  • Overall Cabinet Height: 42"
See full product details
This item ships free.

Greene Manufacturing, Inc. #WC4-3642C Specifications

  • Zoro #: G0450727
  • Mfr #: WC4-3642C
Material: Steel Overall Cabinet Width: 36"
Overall Cabinet Height: 42" Gauge: 16 ga.
Cabinet Style: Wardrobe Number of Shelves: 3
Cabinet Strength Rating: Industrial Item: Cabinet,36"Wx24"Dx42"H,Double Door
Cabinet Door Type: Clearview Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

36”W x 24”D x 42”H - Double Door Clear View cabinet - (3) adjustable shelves

Reviews of Greene Manufacturing, Inc. #WC4-3642C