Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 36"Wx24"Dx60"H, Double Door

  • Zoro #: G0451171
  • Mfr #: WC5-3660
$1,411.67
  • Item: Cabinet,36"Wx24"Dx60"H,Double Door
  • Cabinet Style: Wardrobe
  • Overall Cabinet Height: 60"
See full product details
This item ships free.

Greene Manufacturing, Inc. #WC5-3660 Specifications

  • Zoro #: G0451171
  • Mfr #: WC5-3660
Item: Cabinet,36"Wx24"Dx60"H,Double Door Cabinet Style: Wardrobe
Overall Cabinet Height: 60" Overall Cabinet Width: 36"
Cabinet Door Type: Standard Number of Shelves: 4
Gauge: 16 ga. Material: Steel
Cabinet Strength Rating: Industrial Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

36”W x 24”D x 60”H - Double door wardrobe cabinet - (4) adj 1/2 shelves - 1/2 width hanger rod

Reviews of Greene Manufacturing, Inc. #WC5-3660