Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 36"Wx24"Dx84"H, Double Door

  • Zoro #: G0451092
  • Mfr #: WC4-3684
$1,786.89
  • Overall Cabinet Height: 84"
  • Cabinet Door Type: Standard
  • Material: Steel
See full product details
This item ships free.

Greene Manufacturing, Inc. #WC4-3684 Specifications

  • Zoro #: G0451092
  • Mfr #: WC4-3684
Overall Cabinet Height: 84" Cabinet Door Type: Standard
Material: Steel Gauge: 16 ga.
Cabinet Strength Rating: Industrial Cabinet Style: Wardrobe
Overall Cabinet Width: 36" Number of Shelves: 4
Item: Cabinet,36"Wx24"Dx84"H,Double Door Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

36”W x 24”D x 84”H - Double door wardrobe cabinet - (4) adj 1/2 shelves - 1/2 width hanger rod

Reviews of Greene Manufacturing, Inc. #WC4-3684