Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 36"Wx24"Dx84"H, Double Door

  • Zoro #: G0451442
  • Mfr #: WC5-3684V
$1,874.89
  • Cabinet Door Type: Ventilated
  • Item: Cabinet,36"Wx24"Dx84"H,Double Door
  • Material: Steel
See full product details
This item ships free.

Greene Manufacturing, Inc. #WC5-3684V Specifications

  • Zoro #: G0451442
  • Mfr #: WC5-3684V
Cabinet Door Type: Ventilated Item: Cabinet,36"Wx24"Dx84"H,Double Door
Material: Steel Cabinet Style: Wardrobe
Overall Cabinet Width: 36" Gauge: 16 ga.
Number of Shelves: 4 Overall Cabinet Height: 84"
Cabinet Strength Rating: Industrial Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

36”W x 24”D x 84”H - Double Door Vented cabinet - (4) adjustable shelves

Reviews of Greene Manufacturing, Inc. #WC5-3684V