Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 36"Wx24"Dx84"H, Double Shift.

  • Zoro #: G0449467
  • Mfr #: EX-843-1DS
$1,908.78
  • Number of Shelves: 5
  • Overall Cabinet Height: 90"
  • Material: Steel
See full product details
This item ships free.

Greene Manufacturing, Inc. #EX-843-1DS Specifications

  • Zoro #: G0449467
  • Mfr #: EX-843-1DS
Number of Shelves: 5 Overall Cabinet Height: 90"
Material: Steel Gauge: 12 ga.
Item: Cabinet,36"Wx24"Dx84"H,Double Shift. Overall Cabinet Width: 36"
Cabinet Style: Shelving Cabinet Strength Rating: Heavy Duty
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

36"W x 24"D x 84"H Double Shift - General Storage Cabinet - Adj Shelves - Welded 12 Gauge Steel Construction - 3 Point Locking System - 6"H Legs - 1850 lb Capacity Ea Shelf

Reviews of Greene Manufacturing, Inc. #EX-843-1DS