Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 48"Wx24"Dx60"H, Double Shift.

  • Zoro #: G0449397
  • Mfr #: EX-604-1DS
$1,875.78
  • Overall Cabinet Width: 48"
  • Overall Cabinet Height: 66"
  • Item: Cabinet,48"Wx24"Dx60"H,Double Shift.
See full product details
This item ships free.

Greene Manufacturing, Inc. #EX-604-1DS Specifications

  • Zoro #: G0449397
  • Mfr #: EX-604-1DS
Overall Cabinet Width: 48" Overall Cabinet Height: 66"
Item: Cabinet,48"Wx24"Dx60"H,Double Shift. Gauge: 12 ga.
Number of Shelves: 4 Cabinet Style: Shelving
Material: Steel Cabinet Strength Rating: Heavy Duty
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

48"W x 24"D x 60"H Double Shift - General Storage Cabinet - Adj Shelves - Welded 12 Gauge Steel Construction - 3 Point Locking System - 6"H Legs - 1850 lb Capacity Ea Shelf

Reviews of Greene Manufacturing, Inc. #EX-604-1DS