Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 48"Wx24"Dx72"H, Double Door

  • Zoro #: G0450952
  • Mfr #: WC4-4872
$1,751.44
  • Cabinet Strength Rating: Industrial
  • Gauge: 16 ga.
  • Cabinet Style: Wardrobe
See full product details
This item ships free.

Greene Manufacturing, Inc. #WC4-4872 Specifications

  • Zoro #: G0450952
  • Mfr #: WC4-4872
Cabinet Strength Rating: Industrial Gauge: 16 ga.
Cabinet Style: Wardrobe Number of Shelves: 4
Overall Cabinet Width: 48" Cabinet Door Type: Standard
Material: Steel Item: Cabinet,48"Wx24"Dx72"H,Double Door
Overall Cabinet Height: 72" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

48”W x 24”D x 72”H - Double Door cabinet - (4) adjustable shelves

Reviews of Greene Manufacturing, Inc. #WC4-4872