Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 48"Wx24"Dx72"H, Double Door

  • Zoro #: G0450998
  • Mfr #: WC4-4872V
$1,835.78
  • Cabinet Door Type: Ventilated
  • Material: Steel
  • Cabinet Strength Rating: Industrial
See full product details
This item ships free.

Greene Manufacturing, Inc. #WC4-4872V Specifications

  • Zoro #: G0450998
  • Mfr #: WC4-4872V
Cabinet Door Type: Ventilated Material: Steel
Cabinet Strength Rating: Industrial Number of Shelves: 4
Cabinet Style: Wardrobe Overall Cabinet Width: 48"
Gauge: 16 ga. Overall Cabinet Height: 72"
Item: Cabinet,48"Wx24"Dx72"H,Double Door Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

48”W x 24”D x 72”H - Double Door Vented cabinet - (4) adjustable shelves

Reviews of Greene Manufacturing, Inc. #WC4-4872V