Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 48"Wx24"Dx72"H, Double Door

  • Zoro #: G0451208
  • Mfr #: WC5-4872
$1,652.44
  • Material: Steel
  • Overall Cabinet Width: 48"
  • Overall Cabinet Height: 72"
See full product details
This item ships free.

Greene Manufacturing, Inc. #WC5-4872 Specifications

  • Zoro #: G0451208
  • Mfr #: WC5-4872
Material: Steel Overall Cabinet Width: 48"
Overall Cabinet Height: 72" Gauge: 16 ga.
Number of Shelves: 4 Item: Cabinet,48"Wx24"Dx72"H,Double Door
Cabinet Door Type: Standard Cabinet Strength Rating: Industrial
Cabinet Style: Wardrobe Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

48”W x 24”D x 72”H - Double Door cabinet - (4) adjustable shelves

Reviews of Greene Manufacturing, Inc. #WC5-4872