Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 48"Wx24"Dx84"H, Double Door

  • Zoro #: G0450307
  • Mfr #: WC3-4884
$1,763.22
  • Cabinet Door Type: Standard
  • Overall Cabinet Width: 48"
  • Overall Cabinet Height: 84"
See full product details
This item ships free.

Greene Manufacturing, Inc. #WC3-4884 Specifications

  • Zoro #: G0450307
  • Mfr #: WC3-4884
Cabinet Door Type: Standard Overall Cabinet Width: 48"
Overall Cabinet Height: 84" Item: Cabinet,48"Wx24"Dx84"H,Double Door
Cabinet Style: Shelving Material: Steel
Cabinet Strength Rating: Industrial Number of Shelves: 4
Gauge: 16 ga. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

48”W x 24”D x 84”H - Double Door cabinet - (4) adjustable shelves

Reviews of Greene Manufacturing, Inc. #WC3-4884