Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 60"Wx24"Dx42"H, Double Door

  • Zoro #: G0450368
  • Mfr #: WC3-6042V
$1,390.44
  • Number of Shelves: 3
  • Cabinet Strength Rating: Industrial
  • Cabinet Door Type: Ventilated
See full product details
This item ships free.

Greene Manufacturing, Inc. #WC3-6042V Specifications

  • Zoro #: G0450368
  • Mfr #: WC3-6042V
Number of Shelves: 3 Cabinet Strength Rating: Industrial
Cabinet Door Type: Ventilated Overall Cabinet Height: 42"
Item: Cabinet,60"Wx24"Dx42"H,Double Door Overall Cabinet Width: 60"
Gauge: 16 ga. Material: Steel
Cabinet Style: Shelving Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

60”W x 24”D x 42”H - Double vented door cabinet - (3) adjustable shelves - Welded 16 Gauge Steel Construction - 3 Point Locking System - 400 Lb Capacity Shelves

Reviews of Greene Manufacturing, Inc. #WC3-6042V