Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 60"Wx24"Dx60"H, Double Door

  • Zoro #: G0451643
  • Mfr #: WC6-6060C
$1,689.11
  • Item: Cabinet,60"Wx24"Dx60"H,Double Door
  • Number of Shelves: 4
  • Overall Cabinet Width: 60"
See full product details
This item ships free.

Greene Manufacturing, Inc. #WC6-6060C Specifications

  • Zoro #: G0451643
  • Mfr #: WC6-6060C
Item: Cabinet,60"Wx24"Dx60"H,Double Door Number of Shelves: 4
Overall Cabinet Width: 60" Cabinet Door Type: Clearview
Material: Steel Cabinet Style: Wardrobe
Overall Cabinet Height: 60" Gauge: 16 ga.
Cabinet Strength Rating: Industrial Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

60”W x 24”D x 60”H - Double Door cabinet - (1) Fixed Full Width Lower Shelf - 1/2 Width Hanger Rod and Adj. Shelves-Clear View Door

Reviews of Greene Manufacturing, Inc. #WC6-6060C