Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 60"Wx24"Dx84"H, 1 Side Adj Shelf

  • Zoro #: G0449290
  • Mfr #: EX-845-2TP
$3,382.78
  • Number of Shelves: 4
  • Material: Steel
  • Cabinet Strength Rating: Heavy Duty
See full product details
This item ships free.

Greene Manufacturing, Inc. #EX-845-2TP Specifications

  • Zoro #: G0449290
  • Mfr #: EX-845-2TP
Number of Shelves: 4 Material: Steel
Cabinet Strength Rating: Heavy Duty Overall Cabinet Width: 60"
Number of Drawers: 0 Gauge: 12 ga.
Cabinet Style: Shelving Item: Cabinet,60"Wx24"Dx84"H,1 Side Adj Shelf
Overall Cabinet Height: 84" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

60"W x 24"D x 84"H One Side Adjustable Shelf - One Side Tool Panel - Welded 12 Gauge Steel Construction - 3 Point Locking System - 6"H Legs

Reviews of Greene Manufacturing, Inc. #EX-845-2TP