Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 60"Wx24"Dx84"H, 2 Side Tool Panel

  • Zoro #: G0449388
  • Mfr #: EX-845-3TP
$2,714.22
  • Overall Cabinet Height: 84"
  • Overall Cabinet Width: 60"
  • Item: Cabinet,60"Wx24"Dx84"H,2 Side Tool Panel
See full product details
This item ships free.

Greene Manufacturing, Inc. #EX-845-3TP Specifications

  • Zoro #: G0449388
  • Mfr #: EX-845-3TP
Overall Cabinet Height: 84" Overall Cabinet Width: 60"
Item: Cabinet,60"Wx24"Dx84"H,2 Side Tool Panel Cabinet Style: Open Storage
Number of Shelves: 0 Gauge: 12 ga.
Number of Drawers: 0 Material: Steel
Cabinet Strength Rating: Heavy Duty Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

60"W x 24"D x 84"H - Two Side Tool Panel - Welded 12 Gauge Steel Construction - 3 Point Locking System - 6"H Legs

Reviews of Greene Manufacturing, Inc. #EX-845-3TP