Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 60"Wx24"Dx84"H, Double Door

  • Zoro #: G0450182
  • Mfr #: WC3-6084
$1,914.78
  • Item: Cabinet,60"Wx24"Dx84"H,Double Door
  • Overall Cabinet Height: 84"
  • Cabinet Style: Shelving
See full product details
This item ships free.

Greene Manufacturing, Inc. #WC3-6084 Specifications

  • Zoro #: G0450182
  • Mfr #: WC3-6084
Item: Cabinet,60"Wx24"Dx84"H,Double Door Overall Cabinet Height: 84"
Cabinet Style: Shelving Overall Cabinet Width: 60"
Gauge: 16 ga. Number of Shelves: 4
Cabinet Door Type: Standard Material: Steel
Cabinet Strength Rating: Industrial Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

60”W x 24”D x 84”H - Double Door cabinet - (4) adjustable shelves

Reviews of Greene Manufacturing, Inc. #WC3-6084