Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 60"Wx24"Dx84"H, Double Door

  • Zoro #: G0450569
  • Mfr #: WC3-6084C
$2,267.99
  • Overall Cabinet Width: 60"
  • Overall Cabinet Height: 84"
  • Item: Cabinet,60"Wx24"Dx84"H,Double Door
See full product details
This item ships free.

Greene Manufacturing, Inc. #WC3-6084C Specifications

  • Zoro #: G0450569
  • Mfr #: WC3-6084C
Overall Cabinet Width: 60" Overall Cabinet Height: 84"
Item: Cabinet,60"Wx24"Dx84"H,Double Door Gauge: 16 ga.
Cabinet Door Type: Clearview Number of Shelves: 4
Material: Steel Cabinet Style: Shelving
Cabinet Strength Rating: Industrial Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

60”W x 24”D x 84”H - Double Door Clear View cabinet - (4) adjustable shelves

Reviews of Greene Manufacturing, Inc. #WC3-6084C