Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, 60"Wx24"Dx84"H, Double Door

  • Zoro #: G0451427
  • Mfr #: WC5-6084
$1,913.99
  • Overall Cabinet Width: 60"
  • Gauge: 16 ga.
  • Number of Shelves: 4
See full product details
This item ships free.

Greene Manufacturing, Inc. #WC5-6084 Specifications

  • Zoro #: G0451427
  • Mfr #: WC5-6084
Overall Cabinet Width: 60" Gauge: 16 ga.
Number of Shelves: 4 Material: Steel
Cabinet Door Type: Standard Item: Cabinet,60"Wx24"Dx84"H,Double Door
Cabinet Style: Wardrobe Overall Cabinet Height: 84"
Cabinet Strength Rating: Industrial Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

60”W x 24”D x 84”H - Double Door cabinet - (4) adjustable shelves

Reviews of Greene Manufacturing, Inc. #WC5-6084