Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Combo Drafting Station, 42" X 72" X 29-1/4"

  • Zoro #: G0456823
  • Mfr #: PC-410L-72-L & R
$1,877.17
  • Overall Height: 29-1/4"
  • Series: PC-410L
  • Item: Drafting Station,Corner 42"x42",30"x30"D
See full product details
This item ships free.

Greene Manufacturing, Inc. #PC-410L-72-L & R Specifications

  • Zoro #: G0456823
  • Mfr #: PC-410L-72-L & R
Overall Height: 29-1/4" Series: PC-410L
Item: Drafting Station,Corner 42"x42",30"x30"D Width: 72"
Overall Depth: 42" Type: Combo Drafting Station
Overall Width: 72" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

CAD/Drafting Station, Corner 42" x 42", Dft 30"w x 30"d, Specify L or R

Reviews of Greene Manufacturing, Inc. #PC-410L-72-L & R