Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Combo Drafting Station, 42" X 78" X 29-1/4"

  • Zoro #: G0456911
  • Mfr #: PC-510L-78-L & R
$2,528.61
  • Item: CAD/Dft.,w/Wire Compartment,42"x42"
  • Series: PC-510L
  • Overall Depth: 42"
See full product details
This item ships free.

Greene Manufacturing, Inc. #PC-510L-78-L & R Specifications

  • Zoro #: G0456911
  • Mfr #: PC-510L-78-L & R
Item: CAD/Dft.,w/Wire Compartment,42"x42" Series: PC-510L
Overall Depth: 42" Type: Combo Drafting Station
Overall Height: 29-1/4" Width: 78"
Overall Width: 78" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

CAD/Dft w/Wire compartment, Cnr 42" x 42", Dft 30"w x 36"d, Specify L or R

Reviews of Greene Manufacturing, Inc. #PC-510L-78-L & R