Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Double Door Shop Desk , 24" X 48" X 54" , Steel

  • Zoro #: G0448067
  • Mfr #: CB-1000
$2,160.33
  • Type: Double Door Shop Desk
  • Item: Shop Desk 48"Wx54"Hx24"D
  • Overall Width: 48"
See full product details
This item ships free.