Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Double Drafting Station, 30" X 96" X 29"

  • Zoro #: G0457243
  • Mfr #: DTD-3096.F
$3,389.99
  • Width: 96"
  • Overall Height: 29"
  • Type: Double Drafting Station
See full product details
This item ships free.

Greene Manufacturing, Inc. #DTD-3096.F Specifications

  • Zoro #: G0457243
  • Mfr #: DTD-3096.F
Width: 96" Overall Height: 29"
Type: Double Drafting Station Series: Dura Tech
Item: Dual CAD/Drafting Station,30"x30",Fixed Overall Depth: 30"
Overall Width: 96" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dual CAD/Drafting Station, (2) Dft 30"d x 30"w Fixed, Ref 30"d x 36"w, (2) Keyboard tray

Reviews of Greene Manufacturing, Inc. #DTD-3096.F