Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drafting Station, 30" X 66" X 29-1/4", Laminate

  • Zoro #: G0457033
  • Mfr #: PC-700-66-L & R
$2,039.72
  • Top Material: Laminate
  • Width: 66"
  • Material: Laminate
See full product details
This item ships free.

Greene Manufacturing, Inc. #PC-700-66-L & R Specifications

  • Zoro #: G0457033
  • Mfr #: PC-700-66-L & R
Top Material: Laminate Width: 66"
Material: Laminate Series: PC-700
Overall Depth: 30" Overall Height: 29-1/4"
Type: Drafting Station Item: CAD/Dft.,w/Wire Comp,Dft 36"x30"
Overall Width: 66" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

CAD/Dft w/wire comp, Dft 36"x30", Ref 30"x30", Pencil Dwr, Keyboard Tray, CPU Rack, Laminate Upper Mod, Specify L or R

Reviews of Greene Manufacturing, Inc. #PC-700-66-L & R