Greene Manufacturing
Portable Steel Cart, 24"Dx36"W, Perf Top, Heavy Gauge Steel, 1500 lb
Mfr # SC-2436-TD.SS
Zoro # G0448548
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$950.99
Key Features
- Material Heavy Gauge Steel
- Load Capacity 1500 lb
- Wheel Type 5 Heavy Duty Casters
- Shelf Width 24"
- Caster Type (2) Rigid, (2) Swivel with Lock
Explore More Products
- GREENE MANUFACTURING Stainless Steel Tool Panel Cart, 18"W x 36"H GMTP-1836.SS
- GREENE MANUFACTURING Cart, 24"Dx48"L, 2 Shelf, Retainer Lip SC-2482
- GREENE MANUFACTURING Portable Steel Cart, 24"Dx42"W, Perf Top, Heavy Gauge Steel, 1500 lb SC-2442-TD
- HARPER TRUCKS Harper„¢ PGCSK19 Ultra Lite Nylon Hand Truck 10" Pneumatic Wheels PGCSK19BLK
- ZORO SELECT Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg) Flat Handle Utility Cart, 2 Shelves BKSTC11BU
- ZORO SELECT Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg) Flat, 3 Shelves, 400 lb BKTC111GY
- LORD FUSOR Lord Fusor T21 Truck Plastic Structural; Cosmetic Adhesive Medium-Set; 10.1 Oz. FUS-T21
- DURHAM MFG Flat Shelf Utility Cart, 14 ga. Steel, 4 Shelves, 1200 lb RSC-2448-4-LD-95
- LUXOR 24” x 18” Plastic Utility Tub Cart with Heavy Duty Casters, Two Shelf SEC11HD-B
- CARLISLE FOODSERVICE Fold N Go Cart 20 in x 31 in - Black, Polyethylene, 3 Shelves, 350 lb SBC203103
- CRIMSON Collapsible Cart With Protective Case For Flat Panel Screens 32 In. To 55 In. M46PC
- Greene Manufacturing Utility & Storage Carts