Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heavy Gauge Steel Utility Cart 1500 lb. Capacity

  • Zoro #: G0448310
  • Mfr #: SC-2442-TD
$1,090.39
  • Material: Heavy Gauge Steel
  • Wheel Type: 5 Heavy Duty Casters
  • Caster Type: (2) Rigid, (2) Swivel with Lock
See full product details
This item ships free.

Greene Manufacturing, Inc. #SC-2442-TD Specifications

  • Zoro #: G0448310
  • Mfr #: SC-2442-TD
Material: Heavy Gauge Steel Wheel Type: 5 Heavy Duty Casters
Caster Type: (2) Rigid, (2) Swivel with Lock Shelf Length: 42"
Shelf Width: 24" Utility Cart Shelf Style: Lipped/Flush Combination
Utility Cart Item: Tear Down Perforated Top Cart Item: Portable Steel Cart,24"Dx42"W,Perf Top
Load Capacity: 1500 lb. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Portable Steel Cart - 24"D x 42"W Perforated Top

Reviews of Greene Manufacturing, Inc. #SC-2442-TD