Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Janitorial Cabinet, 78" H, 54" W, Charcoal

  • Zoro #: G0103020
  • Mfr #: EX-785-2-SP-JN-CV
$2,664.55
  • Locking Points: 3 Points
  • Cabinet Style: Janitorial
  • Mobile/Stationary: Mobile
See full product details
This item ships free.

Greene Manufacturing, Inc. #EX-785-2-SP-JN-CV Specifications

  • Zoro #: G0103020
  • Mfr #: EX-785-2-SP-JN-CV
Locking Points: 3 Points Cabinet Style: Janitorial
Mobile/Stationary: Mobile Locking Cabinet: Yes
Overall Cabinet Depth: 24" Casters Included: Yes
Width of Cabinet: 54 in Material: Steel
Cabinet Handle Style: Swing Overall Cabinet Width: 54"
Item - Storage Cabinets: Storage Cabinet Finish: Polane
Caster Dia.: 5 in Number of Doors: 2
Height of Cabinet: 78 in Cabinet Color: Charcoal
Gauge: 12 Overall Cabinet Height: 78"
Number of Shelves: 3 Finish - Cabinets: Baked Enamel
Caster Wheel Dia.: 5" Number of Cabinet Shelves: 3
Green Environmental Attribute: Product Contains a Minimum of 90% Post-Consumer Recycled Content Cabinet Door Type: Clearview
Material - Cabinets: Steel Number of Drawers: 0
Assembled/Unassembled: Unassembled Cabinet Locking Mechanism: Padlock Hasp
Cabinet Height Range: Full Height Cabinet Strength Rating: Heavy Duty
Shelf Capacity: 800 lb No. of Drawers: 0
Item: Storage Cabinet Depth of Cabinet: 24 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Janitorial, Heavy Duty, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Unassembled, Height of Cabinet 78 In., Width of Cabinet 54 In., Depth of Cabinet 24 In., Material - Cabinets Steel, Number of Cabinet Shelves 3, Shelf Capacity 800 lb., Number of Doors 2, Cabinet Color Charcoal, Mobile/Stationary Mobile, 12 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Padlock Hasp, Cabinet Handle Style Swing, No. of Drawers 0

Reviews of Greene Manufacturing, Inc. #EX-785-2-SP-JN-CV