Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plastic Tote Tray, 13.75"Wx19"Dx4.375"H

  • Zoro #: G0450508
  • Mfr #: TOTE-1319
$55.57
  • Cabinet Color: Tan
  • Overall Cabinet Width: 13-3/4"
  • Item: Plastic Tote Tray,13.75"Wx19"Dx4.375"H
See full product details
Orders over $75 ship free.

Greene Manufacturing, Inc. #TOTE-1319 Specifications

  • Zoro #: G0450508
  • Mfr #: TOTE-1319
Cabinet Color: Tan Overall Cabinet Width: 13-3/4"
Item: Plastic Tote Tray,13.75"Wx19"Dx4.375"H Material: Polyethylene
Overall Cabinet Height: 4-3/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Plastic Tote Tray,13.75"Wx19"Dx4.375"H

Reviews of Greene Manufacturing, Inc. #TOTE-1319