Skip to Main Content
customer-service Help

Shelf, 1-3/4", Maple, 12x120"

  • Zoro #: G0375702
  • Mfr #: SH-12120.M
Greene Manufacturing, Inc. Shelf, 1-3/4", Maple, 12x120" SH-12120.M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$748.22
  • Item: Shelf
  • Width: 120"
  • Color: Natural
See full product details
Item requires special delivery charges. A $99.00 per item surcharge will be applied.

Greene Manufacturing, Inc. #SH-12120.M Specifications

  • Zoro #: G0375702
  • Mfr #: SH-12120.M
  • Item: Shelf
  • Width: 120"
  • Color: Natural
  • Depth: 12"
  • Top Thickness: 1-3/4"
  • Finish: Smooth
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shelf - 1 3/4" Maple 12" x 120"

Reviews of Greene Manufacturing, Inc. #SH-12120.M