Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shelving Cabinet, 78" H, 54" W, Charcoal

  • Zoro #: G0102975
  • Mfr #: EX-734-1BS5-CSP-CFG2

$2,640.99

  • Number of Doors: 2
  • Green Environmental Attribute: Product Contains a Minimum of 90% Post-Consumer Recycled Content
  • Item: Storage Cabinet
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Greene Manufacturing, Inc. #EX-734-1BS5-CSP-CFG2 Specifications

  • Zoro #: G0102975
  • Mfr #: EX-734-1BS5-CSP-CFG2
Number of Doors: 2 Green Environmental Attribute: Product Contains a Minimum of 90% Post-Consumer Recycled Content
Item: Storage Cabinet Gauge: 12
Finish - Cabinets: Baked Enamel Assembled/Unassembled: Unassembled
Locking Points: 3 Points Height of Cabinet: 78"
Number of Cabinet Shelves: 4 Cabinet Style: Shelving
Mobile/Stationary: Stationary Casters Included: No
Material - Cabinets: Steel Overall Cabinet Height: 78"
Locking Cabinet: Yes Number of Shelves: 4
Cabinet Strength Rating: Heavy Duty Shelf Capacity: 800 lb.
Material: Steel Cabinet Locking Mechanism: Padlock Hasp
Depth of Cabinet: 24" Cabinet Handle Style: Swing
Cabinet Door Type: Clearview Width of Cabinet: 54"
Item - Storage Cabinets: Storage Cabinet Cabinet Height Range: Full Height
Overall Cabinet Depth: 24" Overall Cabinet Width: 54"
Finish: Polane No. of Drawers: 0
Number of Drawers: 0 Cabinet Color: Charcoal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Shelving, Heavy Duty, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Unassembled, Height of Cabinet 78 In., Width of Cabinet 54 In., Depth of Cabinet 24 In., Material - Cabinets Steel, Number of Cabinet Shelves 4, Shelf Capacity 800 lb., Number of Doors 2, Cabinet Color Charcoal, Mobile/Stationary Stationary, 12 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Padlock Hasp, Cabinet Handle Style Swing, No. of Drawers 0

Reviews of Greene Manufacturing, Inc. #EX-734-1BS5-CSP-CFG2