Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shelving Cabinet, 82" H, 36" W, Charcoal

  • Zoro #: G0103212
  • Mfr #: MDC-3624-82
$1,107.74
  • No. of Drawers: 0
  • Material: Steel
  • Cabinet Locking Mechanism: Padlock Hasp
See full product details
This item ships free.

Greene Manufacturing, Inc. #MDC-3624-82 Specifications

  • Zoro #: G0103212
  • Mfr #: MDC-3624-82
No. of Drawers: 0 Material: Steel
Cabinet Locking Mechanism: Padlock Hasp Cabinet Strength Rating: Heavy Duty
Depth of Cabinet: 24 in Item - Storage Cabinets: Storage Cabinet
Width of Cabinet: 36 in Overall Cabinet Width: 36"
Number of Cabinet Shelves: 4 Assembled/Unassembled: Unassembled
Locking Cabinet: Yes Cabinet Color: Charcoal
Cabinet Height Range: Full Height Cabinet Handle Style: Swing
Mobile/Stationary: Stationary Number of Shelves: 4
Shelf Capacity: 800 lb Cabinet Door Type: Standard
Locking Points: 3 Points Material - Cabinets: Steel
Number of Drawers: 0 Height of Cabinet: 82 in
Casters Included: No Gauge: 14
Number of Doors: 2 Overall Cabinet Height: 82"
Finish - Cabinets: Baked Enamel Green Environmental Attribute: Product Contains a Minimum of 90% Post-Consumer Recycled Content
Finish: Polane Cabinet Style: Shelving
Overall Cabinet Depth: 24" Item: Storage Cabinet
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Shelving, Heavy Duty, Cabinet Height Range Full Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 82 In., Width of Cabinet 36 In., Depth of Cabinet 24 In., Material - Cabinets Steel, Number of Cabinet Shelves 4, Shelf Capacity 800 lb., Number of Doors 2, Cabinet Color Charcoal, Mobile/Stationary Stationary, 14 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Padlock Hasp, Cabinet Handle Style Swing, No. of Drawers 0

Reviews of Greene Manufacturing, Inc. #MDC-3624-82