Shelving Cabinet, 84" H, 60" W, Charcoal
- Zoro #: G0103039
- Mfr #: EX-785-1
$2,027.24
- Cabinet Strength Rating: Heavy Duty
- Overall Cabinet Height: 84"
- Overall Cabinet Depth: 24"
Greene Manufacturing, Inc. #EX-785-1 Specifications
| |
Cabinet Strength Rating: Heavy Duty | Overall Cabinet Height: 84" |
Overall Cabinet Depth: 24" | Finish - Cabinets: Baked Enamel |
Number of Drawers: 0 | Casters Included: No |
Mobile/Stationary: Stationary | Item: Storage Cabinet |
Cabinet Color: Charcoal | Locking Cabinet: Yes |
Material: Steel | Cabinet Door Type: Standard |
Material - Cabinets: Steel | Cabinet Handle Style: Swing |
Item - Storage Cabinets: Storage Cabinet | Cabinet Height Range: Full Height |
Width of Cabinet: 60 in | Assembled/Unassembled: Unassembled |
Green Environmental Attribute: Product Contains a Minimum of 90% Post-Consumer Recycled Content | Depth of Cabinet: 24 in |
Cabinet Locking Mechanism: Padlock Hasp | Locking Points: 3 Points |
Overall Cabinet Width: 60" | Finish: Polane |
Number of Cabinet Shelves: 4 | Cabinet Style: Shelving |
Gauge: 12 | Number of Shelves: 4 |
Height of Cabinet: 84 in | Number of Doors: 2 |
No. of Drawers: 0 | Shelf Capacity: 800 lb |
Country of Origin (subject to change): United States |
Description
Storage Cabinet, Shelving, Heavy Duty, Cabinet Height Range Full Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 84 in, Width of Cabinet 60 in, Depth of Cabinet 24 in, Material - Cabinets Steel, Number of Cabinet Shelves 4, Shelf Capacity 800 lb, Number of Doors 2, Cabinet Color Charcoal, Mobile/Stationary Stationary, 12 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Padlock Hasp, Cabinet Handle Style Swing, No. of Drawers 0