Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shop Stool, 14" Maple Seat

  • Zoro #: G0456449
  • Mfr #: GST-100.M-ADJ
$267.00
  • Caster Type: Floor Glides
  • Item: Shop Stool,14" Maple Seat
  • Seat Height Range: 18" to 27"
See full product details
This item ships free.

Greene Manufacturing, Inc. #GST-100.M-ADJ Specifications

  • Zoro #: G0456449
  • Mfr #: GST-100.M-ADJ
Caster Type: Floor Glides Item: Shop Stool,14" Maple Seat
Seat Height Range: 18" to 27" Seat Material: Maple Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shop Stool - 14" Maple Seat - Adjustable Height

Reviews of Greene Manufacturing, Inc. #GST-100.M-ADJ