Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Single Flip Desk, 26" X 42" X 28"

  • Zoro #: G0457569
  • Mfr #: SRI-2642-34-A-1-ADA
$1,191.56
  • Overall Depth: 26"
  • Series: SRI
  • Width: 42"
See full product details
This item ships free.

Greene Manufacturing, Inc. #SRI-2642-34-A-1-ADA Specifications

  • Zoro #: G0457569
  • Mfr #: SRI-2642-34-A-1-ADA
Overall Depth: 26" Series: SRI
Width: 42" Height: 28"
Item: Single NO Flip Desk,42"Wx26"Dx34"H Type: Single Flip Desk
Overall Height: 28" Overall Width: 42"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Single NO Flip Desk - 42”W x 26”D x 34"h - ADA Accessible

Reviews of Greene Manufacturing, Inc. #SRI-2642-34-A-1-ADA