Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Single NO Flip Desk, 26" X 42" X 34"

  • Zoro #: G0457508
  • Mfr #: SRI-2672-34-A
$1,415.22
  • Item: Single NO Flip Desk,42"Wx26"Dx34"H
  • Series: SRI
  • Type: Single NO Flip Desk
See full product details
This item ships free.

Greene Manufacturing, Inc. #SRI-2672-34-A Specifications

  • Zoro #: G0457508
  • Mfr #: SRI-2672-34-A
Item: Single NO Flip Desk,42"Wx26"Dx34"H Series: SRI
Type: Single NO Flip Desk Width: 42"
Overall Depth: 26" Height: 34"
Overall Height: 34" Depth: 26"
Overall Width: 42" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Single NO Flip Desk,42"Wx26"Dx34"H

Reviews of Greene Manufacturing, Inc. #SRI-2672-34-A