Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Single Student Styling Station, 25"x56.5" , 56-1/2" W Laminate

  • Zoro #: G0462100
  • Mfr #: COS-3648-1
No Product Image Available
$2,260.78
  • Item: Single Student Styling Station,25"x56.5"
  • Width: 56-1/2"
  • Includes: (1) 23-1/2" x 33-1/2" Mirrors; (1) Four Gang 110v, 15 Amp Outlets; (1) Hair Dryer; (2) Iron Grommets
See full product details
This item ships free.

Greene Manufacturing, Inc. #COS-3648-1 Specifications

  • Zoro #: G0462100
  • Mfr #: COS-3648-1
Item: Single Student Styling Station,25"x56.5" Width: 56-1/2"
Includes: (1) 23-1/2" x 33-1/2" Mirrors; (1) Four Gang 110v, 15 Amp Outlets; (1) Hair Dryer; (2) Iron Grommets Material: Laminate
Type: Single Student Styling Station Depth: 25"
Surface Material: Laminate Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Single Student Styling Station - 25"d x 56.5"w - All laminate construction - back to back mirrored riser - (1) 23.5" x 33.5" mirrors - (1) four gang 110v, 15 amp outlets - (1) hair dryer and (2) iron grommets

Reviews of Greene Manufacturing, Inc. #COS-3648-1