Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Storage Cabinet, 48"Wx24"Dx78"H

  • Zoro #: G0449053
  • Mfr #: EX-784-1C
$2,749.59
  • Cabinet Style: Shelving
  • Number of Shelves: 4
  • Overall Cabinet Height: 84"
See full product details
This item ships free.

Greene Manufacturing, Inc. #EX-784-1C Specifications

  • Zoro #: G0449053
  • Mfr #: EX-784-1C
Cabinet Style: Shelving Number of Shelves: 4
Overall Cabinet Height: 84" Overall Cabinet Width: 48"
Material: Steel Item: Storage Cabinet,48"Wx24"Dx78"H
Cabinet Door Type: Clearview Gauge: 12 ga.
Cabinet Strength Rating: Heavy Duty Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

48"W x 24"D x 78"H General Storage Cabinet - Adj Shelves - Clear View Doors - Welded 12 Gauge Steel Construction - 3 Point Locking System - 6"H Legs - 1500lb Capacity Ea Shelf

Reviews of Greene Manufacturing, Inc. #EX-784-1C