Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vented Storage Cabinet, 36"Wx24"Dx48"H

  • Zoro #: G0449598
  • Mfr #: EX-483-1V
$1,469.99
  • Number of Shelves: 3
  • Cabinet Strength Rating: Heavy Duty
  • Material: Steel
See full product details
This item ships free.

Greene Manufacturing, Inc. #EX-483-1V Specifications

  • Zoro #: G0449598
  • Mfr #: EX-483-1V
Number of Shelves: 3 Cabinet Strength Rating: Heavy Duty
Material: Steel Cabinet Style: Shelving
Item: Vented Storage Cabinet,36"Wx24"Dx48"H Overall Cabinet Height: 54"
Gauge: 12 ga. Cabinet Door Type: Ventilated
Overall Cabinet Width: 36" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

36"W x 24"D x 48"H Vented General Storage Cabinet - Adj Shelves - Welded 12 Gauge Steel Construction - 3 Point Locking System - 6"H Legs - 1500 Lb Capacity Shelves - Vented Doors

Reviews of Greene Manufacturing, Inc. #EX-483-1V