Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vented Storage Cabinet, 48"Wx24"Dx48"H

  • Zoro #: G0449607
  • Mfr #: EX-484-1V
$1,766.99
  • Item: Vented Storage Cabinet,48"Wx24"Dx48"H
  • Cabinet Door Type: Ventilated
  • Material: Steel
See full product details
This item ships free.

Greene Manufacturing, Inc. #EX-484-1V Specifications

  • Zoro #: G0449607
  • Mfr #: EX-484-1V
Item: Vented Storage Cabinet,48"Wx24"Dx48"H Cabinet Door Type: Ventilated
Material: Steel Gauge: 12 ga.
Number of Shelves: 3 Cabinet Strength Rating: Heavy Duty
Overall Cabinet Height: 54" Overall Cabinet Width: 48"
Cabinet Style: Shelving Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

48"W x 24"D x 48"H Vented General Storage Cabinet - Adj Shelves - Welded 12 Gauge Steel Construction - 3 Point Locking System - 6"H Legs - 1500 Lb Capacity Shelves - Vented Doors

Reviews of Greene Manufacturing, Inc. #EX-484-1V