Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vertical Storage Rack, 48"Wx54"Dx100"H

  • Zoro #: G0447890
  • Mfr #: EL-200
$1,933.49
  • Width: 48"
  • Shelf Capacity: 300 lb.
  • Material: 16 Gauge Steel
See full product details
This item ships free.

Greene Manufacturing, Inc. #EL-200 Specifications

  • Zoro #: G0447890
  • Mfr #: EL-200
Width: 48" Shelf Capacity: 300 lb.
Material: 16 Gauge Steel Color: Gray
Depth: 54-1/2" Height: 99"
Item: Vertical Storage Rack Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vertical Storage Rack 48"W x 54"D x 100"H

Reviews of Greene Manufacturing, Inc. #EL-200