Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wardrobe Cabinet, 48"Wx24"Dx48"H, Adj Shlv

  • Zoro #: G0449169
  • Mfr #: EX-484-2
$1,929.56
  • Item: Wardrobe Cabinet,48"Wx24"Dx48"H,Adj Shlv
  • Gauge: 12 ga.
  • Number of Shelves: 3
See full product details
This item ships free.

Greene Manufacturing, Inc. #EX-484-2 Specifications

  • Zoro #: G0449169
  • Mfr #: EX-484-2
Item: Wardrobe Cabinet,48"Wx24"Dx48"H,Adj Shlv Gauge: 12 ga.
Number of Shelves: 3 Cabinet Strength Rating: Heavy Duty
Overall Cabinet Height: 54" Overall Cabinet Width: 48"
Material: Steel Cabinet Style: Wardrobe
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

48"W x 24"D x 48"H Wardrobe Cabinet - Adj Shelves - Welded 12 Gauge Steel Construction - 3 Point Locking System - 6"H Legs - 1500lb Capacity Ea Shelf

Reviews of Greene Manufacturing, Inc. #EX-484-2