Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wardrobe Cabinet, 72"Wx24"Dx84"H, Adj Shlv

  • Zoro #: G0449327
  • Mfr #: EX-846-2
$4,030.31
  • Cabinet Strength Rating: Heavy Duty
  • Item: Wardrobe Cabinet,72"Wx24"Dx84"H,Adj Shlv
  • Material: Steel
See full product details
This item ships free.

Greene Manufacturing, Inc. #EX-846-2 Specifications

  • Zoro #: G0449327
  • Mfr #: EX-846-2
Cabinet Strength Rating: Heavy Duty Item: Wardrobe Cabinet,72"Wx24"Dx84"H,Adj Shlv
Material: Steel Gauge: 12 ga.
Number of Shelves: 5 Overall Cabinet Width: 72"
Cabinet Style: Wardrobe Overall Cabinet Height: 90"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

72"W x 24"D x 84"H Wardrobe Cabinet - Adj Shelves - Welded 12 Gauge Steel Construction - 3 Point Locking System - 6"H Legs - 1500lb Capacity Ea Shelf

Reviews of Greene Manufacturing, Inc. #EX-846-2